
Addon 5Ft Rj-45 (Male) To Rj-45 (Male) White Cat5E Patch Cable
Mfr # ADD-5FCAT5E-WE
Zoro # G9793387
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Jacket Color
White
Features
Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-5FCAT5E-WE
Zoro #
G9793387
UPC #
821456047148
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
White
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Material
Copper, Polyvinyl Chloride (PVC)
Cable Type
Category 5e
Shielding
No
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector Type on First End
RJ-45 Network - Male
Cable Listing
CM
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.