
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ASC-ASC-5MS9SMF
Zoro #
G0729052
UPC #
821455560150
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Width
11"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x SC/APC Network - Male
Features
Molded
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.