
Addon 5M Lc (Male) To Lc (Male) Aqua Om4 Duplex Riser Fiber Patch
Mfr # ADD-LC-LC-5M5OM4-TAA
Zoro # G9540020
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
16.40 ft
Jacket Color
Aqua
Jacket Type
Riser, OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-5M5OM4-TAA
Zoro #
G9540020
UPC #
821455405581
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Jacket Type
Riser, OFNR
Shielding
No
Standards
TAA Compliant
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Features
Laser-optimized, Physical Contact (PC), Stranded
Simplex/Duplex/Multifiber
Duplex
Connector Type on First End
LC Network - Male
Data Transfer Rate
10 Gbit/s
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Gender on First End
Male
Connector on Second End Details
(2) LC Network - Male
Connector Gender on Second End
Male
Device Supported
Router, Hub, Network Device, Switch, Media Converter, Patch Panel
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.