Zoro Homepage

Addon 5M Os1 Yellow Duplex Patch Cable

  • Mfr # ADD-USC-LC-5M9SMF

  • Zoro # G0712447


product price: $16.69
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
16.40 ft
Jacket Color
Yellow
Features
Stranded, Ultra Physical Contact (UPC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-USC-LC-5M9SMF
Zoro #
G0712447
UPC #
821455444085
Country of Origin
Unknown

Dimensions

Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Stranded, Ultra Physical Contact (UPC)
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Device Supported
Network Device
Cable Configuration
Straight-through
Connector on First End Details
(2) LC Network - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.