
Addon 5M Os1 Yellow Simplex Patch Cable (Discontinued)
- Mfr # ADD-LC-FC-5MS9SMF
- Zoro # G0703548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-FC-5MS9SMF
Zoro #
G0703548
UPC #
821455343159
Country of Origin
Unknown
Dimensions
Length - Patch Cord
16.40 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR, Riser
Features
Ultra Physical Contact (UPC), Halogen Free
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Simplex
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on First End Details
(1) LC Network - Male
Connector Gender on First End
Male
Connector on Second End Details
(1) FC Network - Male
Device Supported
Router, Network Device, Media Converter, Hub, Patch Panel, Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.