Zoro Homepage

Addon 5Pk 6.0Ft Dp M/M Black Cable

  • Mfr # 0A36537-AO-5PK

  • Zoro # G0600447


product price: $54.55
/pk 5, $10.91/ea

Key Features

Cable Type
DisplayPort
Color
Black
Cable Length
6 ft
Resolution
2560 x 1600
Device Supported
Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36537-AO-5PK
Zoro #
G0600447
UPC #
821455276846
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
DisplayPort
Color
Black
Item
A/V Cable
Resolution
2560 x 1600
Device Supported
Audio/Video Device
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Rate
17 Gbit/s
Connector Plating
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.