
Addon 5Pk 6.0Ft Mdp To Vga M/M Adapter
Mfr # MDISPORT2VGAMM6B-5PK
Zoro # G0619502
product price: $22.89
/pk 5, $4.58/eaKey Features
Cable Length
6.56 ft
Color
Black
Cable Type
Mini DisplayPort/VGA
Height
11"
Compatible With
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDISPORT2VGAMM6B-5PK
Zoro #
G0619502
UPC #
821455072943
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Height
11"
Width
2"
Details
Item
Video Cable
Color
Black
Cable Type
Mini DisplayPort/VGA
Compatible With
Video Device
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.