Zoro Homepage

Addon 5Pk 8In Dp To Dvi M/F Adapter

  • Mfr # 45J7915-AO-5PK

  • Zoro # G0608199


product price: $21.99
/pk 5, $4.40/ea

Key Features

Cable Type
DisplayPort/DVI
Color
Black
Cable Length
7.87 in
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Resolution
2560 x 1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J7915-AO-5PK
Zoro #
G0608199
UPC #
821455276921
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in

Details

Cable Type
DisplayPort/DVI
Color
Black
Item
Video Cable
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Resolution
2560 x 1600
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female
Connector Plating
Copper
Device Supported
Monitor, Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.