Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 5Pk 8In Dp To Vga M/F Adapter

  • Mfr # AS615AA-AO-5PK

  • Zoro # G0623081


product price: $65.15
/pk 5, $13.03/ea

Key Features

Cable Length
7.87"
Color
Black
Cable Type
DisplayPort/VGA
Connector Type
Copper
Connection B
1 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS615AA-AO-5PK
Zoro #
G0623081
UPC #
821455276983
Country of Origin
Unknown

Dimensions

Cable Length
7.87"
Width
3"
Height
12"

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connector Type
Copper
Connection B
1 x 15-pin HD-15 - Female
Compatible With
Video Device
Max. Resolution - Splitters
1920 x 1200
Connection A
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.