Zoro Homepage

Addon 5Pk 8In Mdp To Dvi M/F Adapter

  • Mfr # 0B47090-AO-5PK

  • Zoro # G0603527


product price: $67.99
/pk 5, $13.60/ea

Key Features

Cable Type
DVI/Mini DisplayPort
Color
White
Cable Length
7.87 in
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47090-AO-5PK
Zoro #
G0603527
UPC #
821455276907
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in

Details

Cable Type
DVI/Mini DisplayPort
Color
White
Item
Video Cable
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
Video Device
Resolution
1920 x 1200
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female
Connector Plating
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.