Zoro Homepage

Addon 5Pk 8In Mdp To Vga M/F Adapter

  • Mfr # 0A36536-AO-5PK

  • Zoro # G0601497


product price: $86.29
/pk 5, $17.26/ea
Free Shipping & Returns

Key Features

Cable Length
7.87 in
Color
Black
Cable Type
Mini DisplayPort/VGA
Height
11"
Connection B
(1) 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36536-AO-5PK
Zoro #
G0601497
UPC #
821455276822
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in
Height
11"
Width
2"

Details

Item
Video Cable
Color
Black
Cable Type
Mini DisplayPort/VGA
Connection B
(1) 15-pin HD-15 - Female
Connection A
(1) Mini DisplayPort Digital Audio/Video - Male
Compatible With
Video Device
Connector on First End Details
1 x Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
1 x 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Connector Plating
Copper
Device Supported
Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.