Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 5Pk Dvi To Usb Adapter Cable

  • Mfr # 4X90E51405-AO-5PK

  • Zoro # G0696478


product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns

Key Features

Cable Length
11.81"
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
DVI-I Digital Video - Female
Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90E51405-AO-5PK
Zoro #
G0696478
UPC #
821455344095
Country of Origin
Unknown

Dimensions

Cable Length
11.81"
Width
6 in
Height
3 in

Details

Item
Video Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
DVI-I Digital Video - Female
Color
White
Compatible With
Video Device
Cable Type
DVI/USB
Conductor
Copper
Supported Resolution
2048 x 1152
Data Transfer Rate
5 Gbit/s
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x 29-pin DVI-I Digital Video - Female
Supported Resolutions
2048 x 1152
Device Supported
Video Device
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Plating
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.