Zoro Homepage

Addon 5Pk Rj-45 To Usb Adapter Cable

  • Mfr # 0A36322-AO-5PK

  • Zoro # G0599476


product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Depth
4"
Height
6"
For Use With
Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36322-AO-5PK
Zoro #
G0599476
UPC #
821455276808
Country of Origin
Unknown

Dimensions

Overall Depth
4"
Height
6"
Width
5"

Details

Item
Gigabit Ethernet Card
Color
Gray
For Use With
Network
Number of Ports
1
Compatible With
PC
USB Standard
USB 3.0
Host Interface
USB 3.0 Type A
Network Technology
10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.