
Addon 5Pk Usb To Rj-45 Adapter Cable
Mfr # USBC2RJ45F-5PK
Zoro # G0726359
product price: $186.99
/pk 5, $37.40/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Cable Type
RJ-45/USB
Device Supported
MacBook, Notebook, Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC2RJ45F-5PK
Zoro #
G0726359
UPC #
821455541098
Country of Origin
Unknown
Dimensions
Height
5 in
Width
4.5 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Cable Type
RJ-45/USB
Device Supported
MacBook, Notebook, Computer
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x RJ-45 Network - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.