
Addon 5Pk Usb To Usb Adapter Cable
Mfr # Q6264A-AO-5PK
Zoro # G0605426
product price: $5.69
/pk 5, $1.14/eaSold in multiples of 2 for $11.38
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6264A-AO-5PK
Zoro #
G0605426
UPC #
821455277140
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Width
1 in
Height
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Printer
Cable Type
USB
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type B - Male
Device Supported
Hub, Scanner, Printer
Connector Plating
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.