Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 5Pk Usb To Usb Cable

  • Mfr # USBC32USBC1MB-5PK

  • Zoro # G0728529


product price: $37.55
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC32USBC1MB-5PK
Zoro #
G0728529
UPC #
821455541197
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft
Height
5 in
Width
6.5 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Compatible With
Smartphone, Tablet, MacBook, Notebook, Computer, Portable Hard Drive, MP3 Player
Cable Type
USB
Connector Type on First End
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Type on Second End
USB 3.1 Type C - Male
Device Supported
Smartphone, Tablet, Notebook, MP3 Player, Portable Hard Drive, MacBook, Computer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.