Zoro Homepage

Addon 6.10M (20.00Ft) Hdmi Male To Male Black Cable

  • Mfr # HDMIHSMM20

  • Zoro # G0569181


product price: $13.15
/ea

Key Features

Cable Type
HDMI
Cable Length
20 ft
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIHSMM20
Zoro #
G0569181
UPC #
821455047538
Country of Origin
Unknown

Dimensions

Cable Length
20 ft

Details

Cable Type
HDMI
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI 1.4 Digital Audio/Video - Male
Item
A/V Cable
Connection A
(1) HDMI 1.4 Digital Audio/Video - Male
Device Supported
TV, Audio/Video Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.