ADDON 6FT DISPLAYPORT MALE TO MALE BLACK CABLE MAX RESOLUTION UP TO 3840X2160 4

  • Mfr # DISPLAYPORT14MM6F

  • Zoro # G514883356


product price:  $22.65
/ea

Key Features

Cable Length
6 ft
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort
Supported Resolutions
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISPLAYPORT14MM6F
Zoro #
G514883356
UPC #
821456242253
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Item
A/V Cable
Color
Black
Cable Type
DisplayPort
Supported Resolutions
4096 x 2160
Device Supported
Audio/Video Device
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.