25FT HDMI 1.3 MALE TO HDMI MALE HDMI 1.3 CABLE M/M BLACK

  • Mfr # HDMI2HDMI25F-5PK

  • Zoro # G0683808


product price:  $43.35
/ea

Key Features

Cable Type
HDMI
Cable Length
25 ft
Color
Black
For Use With
Audio/Video Device
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMI2HDMI25F-5PK
Zoro #
G0683808
UPC #
821455443651
Country of Origin
Unknown

Dimensions

Cable Length
25 ft
Height (In.)
11 in
Width (In.)
2 in

Details

Cable Type
HDMI
Color
Black
For Use With
Audio/Video Device
Item
A/V Cable
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Connection B
1 x HDMI 1.3 Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Device Supported
DVD Player, Audio/Video Device, Blu-ray Player, HDTV
Maximum Resolution
1920 x 1080

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.