Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 7.62M (25.00Ft) Vga Male To Male Black Cable

  • Mfr # VGAMM25

  • Zoro # G0572112


product price: $15.89
/ea

Key Features

Cable Length
25 ft
Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGAMM25
Zoro #
G0572112
UPC #
821455047620
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Device Supported
Monitor, Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.