Addon 7Ft Rj-45 (Male) To Rj-45 (Male) Pink Cat6 Utp Pvc Copper Patch

  • Mfr # ADD-7FCAT6-PK

  • Zoro # G9885367


product price:  $8.15
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Color
Pink
Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-7FCAT6-PK
Zoro #
G9885367
UPC #
821456120032
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Color
Pink
Material
Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
Cable Type
Category 6
Features
Unshielded Twisted Pair (UTP)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.