Shop ADD-ON
See all product information
Create Account
Addon 7Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6 Utp Slim
- Mfr # ADD-7FSLCAT6-BE
- Zoro # G9875445
product price:Â
$
10.65
/ea
Sold in multiples of 2 for
$21.30
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
7 ft
Jacket Color
Blue
Jacket Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-7FSLCAT6-BE
- Zoro #
- G9875445
- UPC #
- 821456063230
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless, Clear Claw
- Jacket Color
- Blue
- Jacket Type
- CM
- Material
- Polyvinyl Chloride (PVC), Copper
- Cable Type
- Category 6
- Features
- Unshielded Twisted Pair (UTP)
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Cable Listing
- CM
- Cable Configuration
- Straight-through
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Type on First End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Type on Second End
- RJ-45 Network - Male
- Device Supported
- Network Device, Hub, Switch, Media Converter, Router, Patch Panel
Dimensions
- Length - Patch Cord
- 7 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.