
Addon 7Ft Rj-45 (Male) To Rj-45 (Male) White Cat5E Utp Pvc Copper
Mfr # ADD-7FCAT5E-WE
Zoro # G9896436
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Jacket Color
White
Material
Copper, Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-7FCAT5E-WE
Zoro #
G9896436
UPC #
821456213093
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
White
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Type
CM
Cable Type
Category 5e
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Cable Characteristic
Patch Cable
Device Supported
Patch Panel, Network Device, Router, Switch, Media Converter, Hub
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Listing
CM
Data Transfer Rate
1 Gbit/s
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.