
Addon 7M Sc To St Om1 Orange Patch Cable
Mfr # ADD-ST-SC-7M6MMF
Zoro # G0741838
product price: $19.75
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
1 Gbit/s
Jacket Type
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-SC-7M6MMF
Zoro #
G0741838
UPC #
821455559505
Country of Origin
Unknown
Dimensions
Width
11"
Height - Batteries
13"
Clad Dimension
62.5/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
1 Gbit/s
Jacket Type
Riser
Features
Molded
Color
Orange
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.