Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 8Gb Ddr3-1333Mhz Dr Udimm F/ Dell

  • Mfr # A5180168-AM

  • Zoro # G0692987


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Number of Pins
240
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5180168-AM
Zoro #
G0692987
UPC #
821455323465
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Device Supported
Server
Number of Pins
240
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Voltage
1.35V
Memory Standard
DDR3-1333/PC3-10664
Error Checking
ECC
Memory Rank
Dual-rank
CAS Latency
CL9
Signal Processing
Unbuffered
Number of Modules
(1) 8GB

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.