Zoro Homepage

Addon 8Gb Ddr3-1600Mhz 240-Pin Udimm

  • Mfr # AA160D3N/8GK2

  • Zoro # G0668609


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Device Supported
Desktop PC
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA160D3N/8GK2
Zoro #
G0668609
UPC #
821455043868
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Features
Environmentally Friendly
Device Supported
Desktop PC
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Number of Modules
(2) 4GB
Item
RAM Module
Memory Voltage
1.50V
Memory Speed
1600 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.