Addon 8Gb Ddr3-1600Mhz Sodimm F/ Hp
- Mfr # 670034-001-AA
- Zoro # G0653349
product price:Â
$
75.49
/ea
Key Features
Thickness
500 mil
CAS Latency
CL11
Error Checking
Non-ECC
Number of Pins
204
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670034-001-AA
- Zoro #
- G0653349
- UPC #
- 821455321812
- Country of Origin
- Unknown
Dimensions
- Thickness
- 500 mil
- Memory Size
- 8 GB
Details
- CAS Latency
- CL11
- Error Checking
- Non-ECC
- Number of Pins
- 204
- Signal Processing
- Unbuffered
- Device Supported
- Notebook
- Memory Technology
- DDR3 SDRAM
- Memory Rank
- Dual-rank
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
- Memory Voltage
- 1.50V
- Number of Modules
- (1) 8GB
- Memory Speed
- 1600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.