Addon 8Gb Ddr3-1600Mhz Sodimm F/ Hp

  • Mfr # 689374-001-AA

  • Zoro # G0648887


product price: $74.69
/ea

Key Features

Thickness
500 mil
Memory Size
8 GB
Memory Speed
1600 MHz
Device Supported
Notebook
Memory Standard
DDR3-1600/PC3-12800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
689374-001-AA
Zoro #
G0648887
UPC #
821455321829
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Item
RAM Module
Memory Speed
1600 MHz
Device Supported
Notebook
Memory Standard
DDR3-1600/PC3-12800
Error Checking
Non-ECC
Number of Modules
(1) 8GB
Memory Rank
Dual-rank
Number of Pins
204
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.