
Addon 8Gb Ddr3-1600Mhz Sodimm F/ Hp
Mfr # 693374-005-AA
Zoro # G0694789
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Thickness
500 mil
Number of Pins
204
Memory Speed
1600 MHz
Error Checking
Non-ECC
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693374-005-AA
Zoro #
G0694789
UPC #
821455321973
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
8 GB
Details
Number of Pins
204
Memory Speed
1600 MHz
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Modules
(1) 8GB
CAS Latency
CL11
Memory Rank
Dual-rank
Device Supported
Notebook
Memory Voltage
1.35V
Memory Standard
DDR3-1600/PC3-12800
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.