Zoro Homepage

Addon 8Gb Ddr4-2133Mhz 288-Pin Udimm

  • Mfr # AA2133D4DR8N/8G

  • Zoro # G0670998


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Size
8 GB
Number of Pins
288
Signal Processing
Unbuffered
CAS Latency
CL15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2133D4DR8N/8G
Zoro #
G0670998
UPC #
821455271551
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Number of Pins
288
Signal Processing
Unbuffered
CAS Latency
CL15
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Item
RAM Module
Error Checking
Non-ECC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.