ADDON 8IN BLUE CAT 6 SLIM PVC ETHERNET CABLE SNAGLESS CLEAR-CLAW RJ-45 M/M
- Mfr # ADD-8INSLCAT6-BE
- Zoro # G523959677
product price:Â
$
14.99
/ea
Key Features
End 1 Connection Type
RJ-45
Cable Length
7.87 in
End 2 Connection Type
RJ-45
End 1 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-8INSLCAT6-BE
- Zoro #
- G523959677
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 7.87 in
- Wire Size
- 28 AWG
Details
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.