
Addon 8In Dp To Hdmi 1.3 M/F Adapter
Mfr # BP937AA-AO
Zoro # G0603140
product price: $15.99
/eaKey Features
Cable Type
DisplayPort/HDMI
Cable Length
7.87 in
Color
Black
Connection B
DisplayPort Digital Audio/Video - Male
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP937AA-AO
Zoro #
G0603140
UPC #
821455277010
Country of Origin
Unknown
Dimensions
Cable Length
7.87 in
Width (In.)
2 in
Height (In.)
11 in
Details
Cable Type
DisplayPort/HDMI
Color
Black
Connection B
DisplayPort Digital Audio/Video - Male
Features
Passive
Connection A
HDMI 1.3 Digital Audio/Video - Female
For Use With
Audio/Video Device
Item
A/V Cable
Supported Resolution
1920 x 1200
Device Supported
Monitor, HDTV, Audio/Video Device
Maximum Resolution
1920 x 1200
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.