Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 8In Dp To Vga M/F Black Adapter

  • Mfr # AS615AA-AO

  • Zoro # G0602197


product price: $18.55
/ea

Key Features

Cable Length
7.87"
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS615AA-AO
Zoro #
G0602197
UPC #
821455276990
Country of Origin
Unknown

Dimensions

Cable Length
7.87"
Width
2"
Height
11"

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Max. Resolution - Splitters
1900 x 1200
Connection A
1 x DisplayPort Digital Audio/Video - Male
Compatible With
Video Device
Device Supported
Video Device, Monitor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.