Zoro Homepage

Addon 8In Hdmi/Dp M/F Usb Powered Black Adapter Cable

  • Mfr # HDMI2DPUSB

  • Zoro # G9855230


product price: $14.69
/ea

Key Features

End 1 Connection Type
HDMI 1.3 Digital Audio/Video - Male
End 2 Connection Type
Powered USB Type A - Male, DisplayPort Digital Audio/Video - Female
Color
Black
Features
Active
Adapter Type
DisplayPort/HDMI/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2DPUSB
Zoro #
G9855230
UPC #
821456228943
Country of Origin
Unknown

Dimensions

Overall Length
7.9 in

Details

Item
A/V Adapter
End 1 Connection Type
HDMI 1.3 Digital Audio/Video - Male
End 2 Connection Type
Powered USB Type A - Male, DisplayPort Digital Audio/Video - Female
Color
Black
Features
Active
Adapter Type
DisplayPort/HDMI/USB
Max. Resolution Supported
2560 x 1600
Connector on First End Details
HDMI HDMI 1.3 Digital Audio/Video - Male
Connector on Second End Details
DisplayPort Digital Audio/Video - Female, Powered USB Type A - Male
Connector Gender on First End
Male
Maximum Resolution Supported
2560 x 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.