Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 8In Mdp To Vga M/F Black Adapter

  • Mfr # 0A36536-AO

  • Zoro # G0598417


product price: $25.55
/ea

Key Features

Cable Length
7.87 in
Color
Black
Cable Type
Mini DisplayPort/VGA
Connection A
Mini DisplayPort Digital Audio/Video - Male
Connection B
15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36536-AO
Zoro #
G0598417
UPC #
821455276839
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in
Width
2 in
Height
11 in

Details

Item
Video Cable
Color
Black
Cable Type
Mini DisplayPort/VGA
Connection A
Mini DisplayPort Digital Audio/Video - Male
Connection B
15-pin HD-15 - Female
Device Supported
Computer, Monitor, Audio/Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.