Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 8In Mdp To Vga M/F White Adapter

  • Mfr # MB572Z/B-AO

  • Zoro # G0600550


product price: $25.89
/ea

Key Features

Cable Length
7.87 in
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB572Z/B-AO
Zoro #
G0600550
UPC #
821455277119
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in
Width
2 in
Height
11 in

Details

Item
Video Cable
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Device Supported
Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.