Addon 8M Fc (Male) To Lc (Male) Yellow Os2 Duplex Riser Fiber Patch

  • Mfr # ADD-LC-FC-8M9SMF

  • Zoro # G9545316


original price:  $20.35 , new price: $20.19
new price:  $20.19
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
26.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-FC-8M9SMF
Zoro #
G9545316
UPC #
821455646809
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
26.25 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Features
Halogen Free, Ultra Physical Contact (UPC), Stranded
Single Mode/Multi-Mode
Single-mode
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR
Connector Type on First End
LC Network - Male
Device Supported
Patch Panel, Media Converter, Router, Hub, Switch, Network Device
Connector on Second End Details
(2) FC Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector Type on Second End
FC Network - Male
Connector on First End Details
(2) LC Network - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.