Shop ADD-ON
See all product information
Create Account
Addon 8M Lc (Male) To Lc (Male) Straight Yellow Om4 Duplex Ofnr
- Mfr # ADD-LC-LC-8M5OM4-YW
- Zoro # G0008807
product price:Â
$
35.15
/ea
Key Features
Data Transfer Speed
10 Gbps
Single Mode/Multi-Mode
Multi-mode
Connection 2 Gender
Male
Cable Length
26.25 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-8M5OM4-YW
- Zoro #
- G0008807
- UPC #
- 821456524281
- Country of Origin
- Unknown
- Data Transfer Speed
- 10 Gbps
- Single Mode/Multi-Mode
- Multi-mode
- Connection 2 Gender
- Male
- Color
- Yellow
- Cable Type
- Fiber Optic
- Connection 1 Gender
- Male
- Item
- Network Cable
Dimensions
- Cable Length
- 26.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.