This item is Discontinued.

Add-On ADDON 91.00CM (3.00FT) DISPLAYPORT MALE TO VGA MALE BLACK ADAPTER CABLE DISPORT2VGAMM3B

ADDON 91.00CM (3.00FT) DISPLAYPORT MALE TO VGA MALE BLACK ADAPTER CABLE (Discontinued)

  • Mfr # DISPORT2VGAMM3B
  • Zoro # G0627710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DISPORT2VGAMM3B
Zoro #
G0627710
UPC #
821455085707
Country of Origin
China

Dimensions

Cable Length
3 ft
Height
1"
Width
7"

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Compatible With
Video Device
Connection A
DisplayPort Digital Audio/Video - Male
Connection B
15-pin HD-15 - Male
Conductor Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.