Addon 91.00Cm (3.00Ft) Hdmi Male To Male Black Cable

  • Mfr # HDMIHSMM3

  • Zoro # G0567188


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Cable Type
HDMI
Cable Length
3 ft
Color
Black
Conductor Material
Copper
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIHSMM3
Zoro #
G0567188
UPC #
821455047545
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Conductor Material
Copper
Item
A/V Cable
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
For Use With
Audio/Video Device
Connection B
1 x HDMI 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device, TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.