AddOn 3ft Mini-DisplayPort 1.1 Male to VGA Male White Cable For Resolution Up to 1920x1200 (WUXGA)

  • Mfr # MDISPORT2VGAMM3W

  • Zoro # G0623361


product price:  $24.99
/ea

Key Features

Cable Length
3 ft
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
15-pin HD-15 - Male
Connection A
Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDISPORT2VGAMM3W
Zoro #
G0623361
UPC #
821455072790
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Color
White
Cable Type
Mini DisplayPort/VGA
Connection B
15-pin HD-15 - Male
Connection A
Mini DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Video Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.