
Addon Accedian 7Sn-000 Compatible Taa Compliant 1000Base-Lx Sfp
Mfr # 7SN-000-AO
Zoro # G3450926
product price: $53.99
/eaKey Features
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7SN-000-AO
Zoro #
G3450926
UPC #
821455152829
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
1000Base-LX
Max. Data Transfer Rate
1
Ethernet Technology
Gigabit Ethernet
Item
SFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.