Addon Adtran 1184561P4 Compatible Taa Compliant 10/100/1000Base-Tx

  • Mfr # 1184561P4-AO

  • Zoro # G0928266


product price:  $66.99
/ea

Key Features

Application
Data Networking
Max. Data Transfer Rate
1 Gbit/s
Max. Distance Supported
328.08 ft
Compatibility
MSA Complaint
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1184561P4-AO
Zoro #
G0928266
UPC #
821455448656
Country of Origin
Unknown

Details

Application
Data Networking
Max. Data Transfer Rate
1 Gbit/s
Max. Distance Supported
328.08 ft
Compatibility
MSA Complaint
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Media Type Supported
Twisted Pair
Connector Type
RJ-45
Number of Ports
1
Network Technology
100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Item
SFP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.