Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Adtran 1200481E1 Compatible Taa Compliant 1000Base-Lx Sfp

  • Mfr # 1200481E1-AO

  • Zoro # G3439382


product price: $51.19
/ea

Key Features

Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200481E1-AO
Zoro #
G3439382
UPC #
821455076354
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Item
SFP
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA CompliantNetVanta 1234NetVanta 1234 PoENetVanta 1238NetVanta 1238 PoENetVanta 1335NetVanta 1335 PoENetVanta 1534NetVanta 1534 PoENetVanta 1544NetVanta 1544PNetVanta 4430NetWanta 4430 Chassis with Enhanced Feature PackNetWanta 6355
Connector Type
LC
Network Technology
1000Base-LX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.