Addon Adtran 1442300G1 Compatible Taa Compliant 1000Base-Tx Sfp

  • Mfr # 1442300G1-AO

  • Zoro # G0920758


product price: $61.65
/ea

Key Features

Application
Data Networking
Compatibility
AdTran 1442300G1MSA Compliant
Network Technology
1000Base-T
Number of Ports
1
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1442300G1-AO
Zoro #
G0920758
UPC #
821455087770
Country of Origin
Unknown

Details

Application
Data Networking
Compatibility
AdTran 1442300G1MSA Compliant
Network Technology
1000Base-T
Number of Ports
1
Item
SFP
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.