Addon Adva 1061705850-02 Compatible Taa Compliant 1000Base-Lx Sfp

  • Mfr # 1061705850-02-AO

  • Zoro # G1838450


product price:  $67.15
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061705850-02-AO
Zoro #
G1838450
UPC #
821455866146
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Item
SFP (mini-GBIC)
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.