
Addon Aerohive Ah-Acc-Sfp-10G-Dac-1M Compatible Taa Compliant
Mfr # AH-ACC-SFP-10G-DAC-1M-AO
Zoro # G0675119
product price:Â $34.19
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH-ACC-SFP-10G-DAC-1M-AO
Zoro #
G0675119
UPC #
821455462942
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Wire Gauge
30 AWG
Connector on Second End Details
(1) SFP+ Network
Device Supported
Network Device
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.