
Addon Alcatel-Lucent 3He00876Ca Compatible Taa Compliant 10Gbase-Er
Mfr # 3HE00876CA-AO
Zoro # G3576862
product price: $1,491.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HE00876CA-AO
Zoro #
G3576862
UPC #
821455733479
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
Alcatel-Lucent Media Dependent Adapters: 3HE03685AA, 3HE03686AA, 3HE04274AA, 3HE05898AA, 3HE05898BA, 3HE05899AA, 3HE05899BA, 3HE05947AA, 3HE06430AA, 3HE06431AA, 3HE06433AA, 3HE07282AA
Type
XFP
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Network Technology
10GBase-ER
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.