
Addon Alcatel-Lucent Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+
Mfr # SFP-10G-C-5M-AO
Zoro # G9417934
product price:Â $61.99
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x SFP+ Network
Transmission Speed
10 Gbit/s
Wire Gauge
24 AWG
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-10G-C-5M-AO
Zoro #
G9417934
UPC #
821455666265
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x SFP+ Network
Transmission Speed
10 Gbit/s
Wire Gauge
24 AWG
Material
Copper
Features
Passive
Cable Type
Twinaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.