Shop ADD-ON
See all product information
Create Account
Addon Alcatel-Lucent Nokia 3He04823Aa Compatible Taa Compliant
- Mfr # 3HE04823AA-I-AO
- Zoro # G1864831
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3HE04823AA-I-AO
- Zoro #
- G1864831
- UPC #
- 821456141709
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Fiber Optic Mode
- Single-mode
- Item
- SFP+
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-LR
- Interfaces/Ports Details
- (1) LC 10GBase-LR Network
- Connector Type
- LC
- Number of Ports
- 1
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.